Shop All Check Valves
Mueller
Refrigeration Check Valve, Brass, 4 3/4" L
Mfr # B 34237
Zoro # G909944280
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4 3/4 in
- Style Four-Bolt
- Cut Out Length 1 3/50 in
- Connection Size 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # B 34237
- Zoro # G909944280
- UPC # 685768249498
- Country of Origin United States
- Category Check Valves
Dimensions
Length | 4 3/4 in |
Cut Out Length | 1 3/50 in |
Connection Size | 1 3/8 in |
Details
Item | Refrigeration Check Valve |
Material | Brass |
Style | Four-Bolt |
Maximum Operating Pressure | 700 psig |
Description
Refrigeration Check Valve, Connection Size 1 3/8 in, Cut Out Length 1 3/50 in, Length 4 3/4 in, Material Brass, Style Four-Bolt, Maximum Operating Pressure 700 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (7333LF-112)
- VIEGA Viega ProPress vent elbow, 1/2" x 1/2" x 1/8" (79635)
- ZORO SELECT Tube Rack, 10 Channels, 1/4 In, Black, PK2 (MTR-250-102)
- MOEN Handle Extension Kit, Moen Tub Showers (10399)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4F4M-B)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/FPM, Threaded (YC10200T)
- ZORO SELECT 1" NPT Bronze Spring Check Valve (6AJY3)
- SP SCIENCEWARE 1/8" Tapers to 1/4" Barb Polypropylene Check Valve PK6 (H19715-0000)
- USA INDUSTRIALS Check Valves, 4.875 in Overall L (ZUSA-VLV-132)
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCITM-T)
- Mueller Valves