Shop All Check Valves
Mueller
Refrigeration Check Valve, 9 41/100" L
Mfr # A 17941
Zoro # G509944291
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 9 41/100 in
- Cut Out Length 1 in
- Style Magnetic
- Outside Dia. 2 63/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17941
- Zoro # G509944291
- UPC # 685768308416
- Country of Origin China
- Category Check Valves
Dimensions
Length | 9 41/100 in |
Cut Out Length | 1 in |
Outside Dia. | 2 63/100 in |
Connection Size | 1 3/8 in |
Details
Material | Copper |
Item | Refrigeration Check Valve |
Style | Magnetic |
Maximum Operating Pressure | 800 psig |
Description
Refrigeration Check Valve, Connection Size 1 3/8 in, Cut Out Length 1 in, Outside Dia. 2 63/100 in, Length 9 41/100 in, Material Copper, Style Magnetic, Maximum Operating Pressure 800 psig
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Plug, Polyalloy, PEX, 3/4" Tube, 1/2" Pipe (QXP3XP)
- ZORO SELECT PVC Reducer, Hub, 3 in x 1 1/2 in Pipe Size (1WKJ2)
- OATEY Closet Flange, Replacement, 4" Pipe Size (43651)
- KOHLER 20-7/16" L, Purist, Metal, 18 Grab Bar (11892-BS)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- LEGEND VALVE 1/2" T-455 IPS IN-LINE CHECK (105-443)
- ZURN 1" Union FNPT x FNPT Low Lead Bronze Dual Check Valve (1UFX1F-700XL)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", PVC/FPM, S/T (TC10150ST)
- CASH ACME DUAL CHECK VLV 3/4""BF1 (BF13434)
- BOOKAZINE 1.5 in. Single Union Spring Check Valve - Corrosion Resistant (TI985411)
- ASAHI 1/2" Socket PVC Ball Check Valve (1210005)
- Mueller Valves