Shop All Check Valves
Mueller
Refrigeration Check Valve, 8 43/100" L
Mfr # A 17940
Zoro # G809944281
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 8 43/100 in
- Connection Size 1 1/8 in
- Style Magnetic
- Maximum Operating Pressure 800 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17940
- Zoro # G809944281
- UPC # 685768308409
- Country of Origin China
- Category Check Valves
Dimensions
Length | 8 43/100 in |
Connection Size | 1 1/8 in |
Cut Out Length | 47/50 in |
Outside Dia. | 2 13/100 in |
Details
Material | Copper |
Item | Refrigeration Check Valve |
Style | Magnetic |
Maximum Operating Pressure | 800 psig |
Description
Refrigeration Check Valve, Connection Size 1 1/8 in, Cut Out Length 47/50 in, Outside Dia. 2 13/100 in, Length 8 43/100 in, Material Copper, Style Magnetic, Maximum Operating Pressure 800 psig
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem Diverter 12H-18D (17328B)
- JOMAR VALVE 3/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 24in.L (24PL-CA11-0240-11D-38D)
- LENOX Tubing Cutter 21011 (21011TC138)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- ZORO SELECT 1/4" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4B4B-F)
- WATTS Lf7Ru2-2 1" Dual Check Valve (LF7RU2-2)
- EDWARD VALVE 300 Steel Butt Weld 3In Check Valve (394Y)
- APOLLO VALVES 3/8" FNPT Lead Free Bronze Ball Cone Check Valve (61LF50201)
- MILWAUKEE VALVE 2" Solder Bronze Swing Y Check Valve (1509Y 2)
- EVERBILT 3/4 in. Brass FIP x FIP Swing Check Valve (240-2-34-EB)
- Mueller Check Valves