Shop All Check Valves
Mueller
Refrigeration Check Valve, 8 22/25" L
Mfr # B 34241
Zoro # G009944289
product price: $3,148.99
/ea
Free Shipping & Returns
$3,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 22/25 in
- Material Brass
- Connection Size 3 1/8 in
- Style Four-Bolt
- Cut Out Length 1 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # B 34241
- Zoro # G009944289
- UPC # 685768257691
- Country of Origin United States
- Category Check Valves
Dimensions
Length | 8 22/25 in |
Connection Size | 3 1/8 in |
Cut Out Length | 1 9/10 in |
Details
Item | Refrigeration Check Valve |
Material | Brass |
Style | Four-Bolt |
Maximum Operating Pressure | 700 psig |
Description
Refrigeration Check Valve, Connection Size 3 1/8 in, Cut Out Length 1 9/10 in, Length 8 22/25 in, Material Brass, Style Four-Bolt, Maximum Operating Pressure 700 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, Yellow (PU532-AY)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 80 (0332614205)
- SLOAN Pedal B40A Cp Socket Assembly Kit Less Pedal (3302304)
- SYMMONS Spline Handle Insert (T3-31-INS)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- LEGEND VALVE 1-1/4" S-611 PVC CHECK VALVE (203-206)
- KECKLEY 2-1/2" Wafer Check Valve, Length: 5" (21/2CW2R-36-36336)
- VAL-MATIC 4" Flanged Cast Iron Silent Check Valve (1804A.1)
- BONOMI 3" NPT Brass Spring Check Valve (100012LF-3)
- HAYWARD FLOW CONTROL Y-Check Valve, Spring-Loaded, 2", PVC/FPM, Threaded, Adjustable 2-15 psi (SLC10200T)
- BONOMI 1-1/4" NPT Brass Spring Check Valve (100012LF-1-1/4)
- Mueller Check Valves