Shop All Check Valves
Mueller
Refrigeration Check Valve, 7 1/25" L
Mfr # A 17939
Zoro # G409944285
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 1/25 in
- Material Copper
- Style Magnetic
- Connection Size 7/8 in
- Outside Dia. 1 63/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17939
- Zoro # G409944285
- UPC # 685768308393
- Country of Origin China
- Category Check Valves
Dimensions
Length | 7 1/25 in |
Connection Size | 7/8 in |
Outside Dia. | 1 63/100 in |
Cut Out Length | 39/50 in |
Details
Material | Copper |
Item | Refrigeration Check Valve |
Style | Magnetic |
Maximum Operating Pressure | 800 psig |
Description
Refrigeration Check Valve, Connection Size 7/8 in, Cut Out Length 39/50 in, Outside Dia. 1 63/100 in, Length 7 1/25 in, Material Copper, Style Magnetic, Maximum Operating Pressure 800 psig
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1.8 gpm Aerator Repair Part Faucet, Not Applicable (RP100315)
- BK RESOURCES 23.5 in W x 23.125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14S)
- ZORO SELECT 1/4" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4F-F)
- T&S BRASS Faucet, Lav , 4"Centers, Leadfree (B0871)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- BONOMI 1/4" NPT Stainless Steel Spring Check Valve (S800-1/4)
- KECKLEY 2" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-200)
- DAYTON 2" Slip PVC Spring Check Valve (4RG75)
- NDS 2" FNPT PVC Swing Check Valve (1520-20F)
- STRATAFLO PRODUCTS INC. 1-1/4" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-125)
- EVERFLOW FIP Swing Check Valve, Cast Brass 4" (210T004-NL)
- Mueller Valves