Shop All Check Valves
Mueller
Refrigeration Check Valve, 4 1/50" L
Mfr # A 17935
Zoro # G609944283
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/50 in
- Material Copper
- Maximum Operating Pressure 800 psig
- Style Magnetic
- Outside Dia. 22/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17935
- Zoro # G609944283
- UPC # 685768308355
- Country of Origin China
- Category Check Valves
Dimensions
Length | 4 1/50 in |
Outside Dia. | 22/25 in |
Cut Out Length | 17/50 in |
Connection Size | 3/8 in |
Details
Material | Copper |
Item | Refrigeration Check Valve |
Maximum Operating Pressure | 800 psig |
Style | Magnetic |
Description
Refrigeration Check Valve, Connection Size 3/8 in, Cut Out Length 17/50 in, Outside Dia. 22/25 in, Length 4 1/50 in, Material Copper, Style Magnetic, Maximum Operating Pressure 800 psig
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/4 in. D Hose Mender (CBSHM3400BG1)
- STEEL & OBRIEN 3" Butt Weld End x Clamp End 45 Deg. Elbow - 316SS (L2KM-3-316)
- ZORO SELECT Water Heater Drip Pan, 22 In Dia, Plastic (3VU59)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- THRIFCO PLUMBING 1 Inch Threaded Spring Check Valve (6415182)
- B & K CHECK VALVE 1/2"" LF (CV-2TLF)
- HAYWARD FLOW CONTROL Check Valve, Ball, 1/2", PVC/FPM, S/T (TC10050ST)
- FLOTEC Check Valve Sump 1-1/4Or 1-1/2 (FP0026-6D-P2)
- PARKER ACCESS VALVE (AVUS-44)
- SSI 4" Wafer Flange Cast Iron Double Disc Check Valve (0400-125WTIBB-T)
- Mueller Valves