Shop All Check Valves
Mueller
Refrigeration Check Valve, 4 1/50" L
Mfr # A 17934
Zoro # G709944282
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 4 1/50 in
- Connection Size 1/4 in
- Outside Dia. 22/25 in
- Maximum Operating Pressure 800 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17934
- Zoro # G709944282
- UPC # 685768308348
- Country of Origin China
- Category Check Valves
Dimensions
Length | 4 1/50 in |
Connection Size | 1/4 in |
Outside Dia. | 22/25 in |
Cut Out Length | 17/50 in |
Details
Material | Copper |
Item | Refrigeration Check Valve |
Maximum Operating Pressure | 800 psig |
Style | Magnetic |
Description
Refrigeration Check Valve, Connection Size 1/4 in, Cut Out Length 17/50 in, Outside Dia. 22/25 in, Length 4 1/50 in, Material Copper, Style Magnetic, Maximum Operating Pressure 800 psig
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1/4" Carbon Steel Swage Nipple Class XS (0984833101)
- KOHLER Iron Plains Capsule Drop-In/Undermnt Vessel Bathroom Sink (20213-P5-0)
- APOLLO VALVES Vacuum Breaker, 1/4 In., FNPT, 125 psi (3820106)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10994)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (510T 1)
- BASIKS Check Valve, CPVC, 3", EPDM, Threaded (TBC360-300EPT-CP)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 4", CPVC/FPM, Socket (TC2400S)
- HAM-LET Instrumentation Check Valve (H-410-SS-N-1/2-1/3PSI)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 2", PVC/EPDM, Socket, Adjustable 2-15 psi (SLC10200SEU)
- ZORO SELECT 1-1/2" NPT Bronze Swing Check Valve (10F294)
- Mueller Valves