Shop All Check Valves
Mueller
Refrigeration Check Valve, 3 17/25" L
Mfr # B 34236
Zoro # G609944276
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 17/25 in
- Material Brass
- Connection Size 1 1/8 in
- Cut Out Length 1 in
- Style Four-Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # B 34236
- Zoro # G609944276
- UPC # 685768249481
- Country of Origin United States
- Category Check Valves
Dimensions
Length | 3 17/25 in |
Connection Size | 1 1/8 in |
Cut Out Length | 1 in |
Details
Material | Brass |
Item | Refrigeration Check Valve |
Style | Four-Bolt |
Maximum Operating Pressure | 700 psig |
Description
Refrigeration Check Valve, Connection Size 1 1/8 in, Cut Out Length 1 in, Length 3 17/25 in, Material Brass, Style Four-Bolt, Maximum Operating Pressure 700 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (40616)
- RELIANCE WATER HEATERS 4500W 240V Scr Element (100108284)
- FERNCO 4" Pushfit Coupling (IC44P)
- TAYMOR 21" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230018)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- SSI 2" Wafer Flange Cast Iron Double Disc Check Valve (0200-125WTIBB-T)
- CHECK-ALL VALVES STAINLESS 4IN CHECK VALVE (4" FIV-15/30-SS-M-5.00)
- JOMAR VALVE 1-1/2" NPT Bronze Y Check Valve (T-511)
- HAM-LET Instrumentation Check Valve (H-410-SS-N-1/2-1/3PSI)
- JOMAR VALVE 2-1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- CAMPBELL 1-1/4" FNPT Low Lead Brass Spring Check Valve w/Taps (CVB-5TLF)
- Mueller Valves