Shop All Check Valves
Mueller
Refrigeration Check Valve, 13 1/20" L
Mfr # A 17944
Zoro # G709944275
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 1/20 in
- Material Copper
- Style Magnetic
- Cut Out Length 1 1/2 in
- Connection Size 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17944
- Zoro # G709944275
- UPC # 685768308447
- Country of Origin China
- Category Check Valves
Dimensions
Length | 13 1/20 in |
Cut Out Length | 1 1/2 in |
Connection Size | 2 5/8 in |
Outside Dia. | 4 13/100 in |
Details
Material | Copper |
Item | Refrigeration Check Valve |
Style | Magnetic |
Maximum Operating Pressure | 775 psig |
Description
Refrigeration Check Valve, Connection Size 2 5/8 in, Cut Out Length 1 1/2 in, Outside Dia. 4 13/100 in, Length 13 1/20 in, Material Copper, Style Magnetic, Maximum Operating Pressure 775 psig
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Inline Filter, POU, 15x3-1/3In, (94-399-00-75)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Drawer and Door (ANVA76WH)
- FLUIDMASTER Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel (B6F12)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- ASAHI 1/2" Socket PVC Ball Check Valve (1213005)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", PVC/EPDM (WCV1300E)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (509Y 2)
- PRINSCO NDA 1-1/2 In. Sump Pump Seal Check Valve (CVO1.5MPTRB)
- JOMAR VALVE 3/4" NPT Bronze Y Check Valve (T-511G)
- ZORO SELECT 2" NPT Stainless Steel Swing Check Valve (4VMU5)
- Mueller Valves