Shop All Check Valves
Mueller
Refrigeration Check Valve, 10 11/20" L
Mfr # A 17942
Zoro # G509944277
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 11/20 in
- Material Copper
- Cut Out Length 1 3/25 in
- Outside Dia. 3 13/100 in
- Connection Size 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17942
- Zoro # G509944277
- UPC # 685768308423
- Country of Origin China
- Category Check Valves
Dimensions
Length | 10 11/20 in |
Cut Out Length | 1 3/25 in |
Outside Dia. | 3 13/100 in |
Connection Size | 1 5/8 in |
Details
Item | Refrigeration Check Valve |
Material | Copper |
Maximum Operating Pressure | 800 psig |
Style | Magnetic |
Description
Refrigeration Check Valve, Connection Size 1 5/8 in, Cut Out Length 1 3/25 in, Outside Dia. 3 13/100 in, Length 10 11/20 in, Material Copper, Style Magnetic, Maximum Operating Pressure 800 psig
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 1 in. FNPT Female Adapter (EPXFA1)
- BASIKS Ball Valve, Electric Act, PVC, 1", AC 24V (EBTB203PHB-100EPS-PV)
- DELTA Other Soap / Lotion Dispenser (RP1001BL)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 25PK (68CA-5-4)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- BONOMI 3" Double Door Check Valve (NC150E-3)
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Cone Spring Check Valve (6210201)
- CHAMPION 10" Flanged Ductile Iron Wafer Check Valve (10SD12-LSBS-P)
- LEGEND VALVE 1/2 P-451NO LEAD PRESS CHECK (105-003NL)
- SIMMONS 3/4" NPT Bronze Spring Check Valve (502SB)
- ZORO SELECT 3/16" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-3B3B-F)
- Mueller Check Valves