Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 7.03" H, 16" L
Mfr # AC17870
Zoro # G509944147
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7.03 in
- Maximum Operating Temperature 300 Degrees F
- Overall Length (In.) 16 in
- Minimum Operating Temperature -40 Degrees F
- Maximum Operating Pressure 700 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # AC17870
- Zoro # G509944147
- UPC # 685768298649
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Overall Height | 7.03 in |
Overall Length (In.) | 16 in |
Side 2 Connection Size | 3 1/8 in |
Side 1 Connection Size | 3 1/8 in |
Details
Item | Refrigeration Ball Valve |
Maximum Operating Temperature | 300 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 700 psig |
Weight | 21.42 lb |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 21.42 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 700 psig, Overall Length (In.) 16 in, Overall Height 7.03 in, Side 1 Connection Size 3 1/8 in, Side 2 Connection Size 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 120V, Width: 2 in (SHS80403)
- MUELLER 1/4" SAE Cap, Brass, 700 psi Max. (A 04544)
- JOHNSON CONTROLS Water Regulating Valve, 3 Way, 3/4 In (V248GC1-001C)
- HONEYWELL Floating Valve Actuator, 20 to 28 Vac (M6410A1029)
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15726)
- MUELLER Flare Nut, Brass (A 05053)
- MUELLER Flare Gasket, Copper (A 00402)
- MUELLER 3/8" Access Valve Union, (A 00327)
- MUELLER 1/4" Access Valve Union, Brass (A 04780)
- MUELLER 1/4" Access Valve Union, Brass (A 00325)
- Mueller AC & Refrigeration Valves