Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 7.03" H, 16" L
Mfr # A 17870
Zoro # G709944138
product price: $1,960.99
/ea
Free Shipping & Returns
$1,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 700 psig
- Overall Length (In.) 16 in
- Side 1 Connection Size 3 1/8 in
- Weight 21.31 lb
- Side 2 Connection Size 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17870
- Zoro # G709944138
- UPC # 685768299684
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Overall Length (In.) | 16 in |
Side 1 Connection Size | 3 1/8 in |
Side 2 Connection Size | 3 1/8 in |
Overall Height | 7.03 in |
Details
Item | Refrigeration Ball Valve |
Maximum Operating Pressure | 700 psig |
Weight | 21.31 lb |
Maximum Operating Temperature | 300 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 21.31 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 700 psig, Overall Length (In.) 16 in, Overall Height 7.03 in, Side 1 Connection Size 3 1/8 in, Side 2 Connection Size 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Pilot (1830-491)
- RHEEM 43-101666-59 Capacitor - 5/370 (43-101666-)
- DAYTON Ignition Control (SPC694)
- DAYTON Wheels, PK2 (VE1YNW3WG)
- MUELLER 1/4" Access Valve Union, Brass (A 04585)
- MUELLER Flare Nut, Brass (A 05053)
- MUELLER Flare Bushing, (A 07812NL)
- MUELLER Refrigeration Ball Valve, 4.12" H, 11" L (AC17867)
- MUELLER Flare Nut, Brass (A 05051)
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L (AC17868)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 18" L (SEC99AB-18C)
- Mueller AC & Refrigeration Valves