Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 5.14" H, 12" L
Mfr # AC17872
Zoro # G909944051
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 9.23 lb
- Side 2 Connection Size 3 1/8 in
- Maximum Operating Temperature 300 Degrees F
- Overall Height 5.14 in
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller
- MFR # AC17872
- Zoro # G909944051
- UPC # 685768300786
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Side 2 Connection Size | 3 1/8 in |
Overall Height | 5.14 in |
Overall Width | 2.91 in |
Overall Length (In.) | 12 in |
Side 1 Connection Size | 3 1/8 in |
Details
Item | Refrigeration Ball Valve |
Weight | 9.23 lb |
Maximum Operating Temperature | 300 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 700 psig |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 9.23 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 700 psig, Overall Length (In.) 12 in, Overall Width 2.91 in, Overall Height 5.14 in, Side 1 Connection Size 3 1/8 in, Side 2 Connection Size 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A10-3364VP Dampered Heating and A/C Floor Register - 4" x 8", Off-White (A10-3364VP)
- TRANE Actuator, 24V, 600rpm, Ball Bearing, 48 Ptch (MOT8841)
- TEMPCO Band Heater, 900 Deg F, 120V, 4 In. Dia. (MBH20535)
- DANFOSS Kps 1/4" Pressure Switch (060-310566)
- MUELLER Flare Nut, Brass (A 05053)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15726)
- MUELLER 1/4" Access Valve Union, Brass (A 04585)
- MUELLER Refrigeration Ball Valve, 4.12" H, 11" L (AC17867)
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L (AC17868)
- MUELLER Flare Nut, Brass (A 05051)
- JB INDUSTRIES Valve Core Removal Tool (A32525N)
- Mueller Refrigeration Access Valves