Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 5.14" H, 12" L
Mfr # AC17871
Zoro # G009944050
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 300 Degrees F
- Side 2 Connection Size 2 5/8 in
- Maximum Operating Pressure 700 psig
- Overall Length (In.) 12 in
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller
- MFR # AC17871
- Zoro # G009944050
- UPC # 685768299196
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Side 2 Connection Size | 2 5/8 in |
Overall Length (In.) | 12 in |
Overall Width | 2.91 in |
Overall Height | 5.14 in |
Side 1 Connection Size | 2 5/8 in |
Details
Item | Refrigeration Ball Valve |
Maximum Operating Temperature | 300 Degrees F |
Maximum Operating Pressure | 700 psig |
Minimum Operating Temperature | -40 Degrees F |
Weight | 8.71 lb |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 8.71 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 700 psig, Overall Length (In.) 12 in, Overall Width 2.91 in, Overall Height 5.14 in, Side 1 Connection Size 2 5/8 in, Side 2 Connection Size 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Natural Gas Valve for Spark Units (11J28R02080-001)
- LIBERTY PUMPS Rotary Cutter Kit (K001139)
- CALEFFI Z141000 24V Without Microswitch (Z141000)
- XPOWER LGR Commercial Dehumidifier (XD-85L2-Red)
- MUELLER Copper Flare Seal Bonnet, (A 00414)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15725)
- MUELLER 1/4" Access Valve Union, Brass (A 00325)
- MUELLER 1/4" SAE Cap, Brass, 700 psi (A 16447)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15726)
- MUELLER Flare Nut, Brass (A 05052)
- JB INDUSTRIES Cap Tube, .059 I.D. X .112 O.D. X 10 Ft (TC-59-10)
- Mueller Refrigeration Access Valves