Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 5.14" H, 12" L
Mfr # A 17872
Zoro # G509944208
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 9.12 lb
- Overall Length (In.) 12 in
- Minimum Operating Temperature -40 Degrees F
- Overall Height 5.14 in
- Maximum Operating Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17872
- Zoro # G509944208
- UPC # 685768298038
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Overall Length (In.) | 12 in |
Overall Height | 5.14 in |
Side 2 Connection Size | 3 1/8 in |
Side 1 Connection Size | 3 1/8 in |
Details
Item | Refrigeration Ball Valve |
Weight | 9.12 lb |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 300 Degrees F |
Maximum Operating Pressure | 700 psig |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 9.12 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 700 psig, Overall Length (In.) 12 in, Overall Height 5.14 in, Side 1 Connection Size 3 1/8 in, Side 2 Connection Size 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKOOL 3/4" High Pressure Water Line Set - 25 ft. (KK-WLineSet2534)
- QUINCY LAB Quincy Lab Bimet Thermostat (401-1217)
- EXTRACT-ALL Replacement Carbon (RF-981-2C)
- FILTRETE Premium Allergen, Bacteria & Virus True HEPA Room Air Purifier Filter - FAPF-F1N-4 (FAPF-F1N-4)
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L (AC17868)
- MUELLER 1/4" Access Valve Union, Brass (A 00325)
- MUELLER Flare Nut, Brass (A 05052)
- MUELLER Flare Bushing, (A 07813NL)
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- MUELLER 1/4" Access Valve Union, Brass (A 04585)
- MUELLER Flare Bushing, (A 07812NL)
- Mueller AC & Refrigeration Valves