Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 5.14" H, 12" L
Mfr # A 17871
Zoro # G309944156
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side 2 Connection Size 2 5/8 in
- Maximum Operating Pressure 700 psig
- Weight 8.45 lb
- Minimum Operating Temperature -40 Degrees F
- Overall Height 5.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17871
- Zoro # G309944156
- UPC # 685768298991
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Side 2 Connection Size | 2 5/8 in |
Overall Height | 5.14 in |
Overall Length (In.) | 12 in |
Side 1 Connection Size | 2 5/8 in |
Details
Item | Refrigeration Ball Valve |
Maximum Operating Pressure | 700 psig |
Weight | 8.45 lb |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 300 Degrees F |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 8.45 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 700 psig, Overall Length (In.) 12 in, Overall Height 5.14 in, Side 1 Connection Size 2 5/8 in, Side 2 Connection Size 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS FURNACE CO. Williams Replacement Front Cover 4915 For Monterey SRO Models (4915)
- FRIEDRICH Portable Air Conditioner (ZCP08SA)
- FRIEDRICH 3/8 in. x 5/8 in. 35 ft. Refrigeration Line Set (T53350)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AX11)
- MUELLER 1/4" Access Valve Union, Brass (A 04780)
- MUELLER Copper Flare Seal Bonnet, (A 00414)
- MUELLER 1/4" SAE Cap, Brass, 700 psi Max. (A 04544)
- MUELLER 1/4" SAE Cap, Brass, 700 psi (A 16447)
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- MUELLER Flare Bushing, (A 07812NL)
- GOODMAN Service Valve, 7/8 in., Suction (0151R00033SP)
- Mueller Refrigeration Access Valves