Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 5.14" H, 12" L
Mfr # A 17868
Zoro # G909944174
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 300 Degrees F
- Maximum Operating Pressure 700 psig
- Weight 8.02 lb
- Side 2 Connection Size 2 1/8 in
- Side 1 Connection Size 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17868
- Zoro # G909944174
- UPC # 685768298458
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Side 2 Connection Size | 2 1/8 in |
Side 1 Connection Size | 2 1/8 in |
Overall Length (In.) | 12 in |
Overall Height | 5.14 in |
Details
Item | Refrigeration Ball Valve |
Maximum Operating Temperature | 300 Degrees F |
Maximum Operating Pressure | 700 psig |
Weight | 8.02 lb |
Minimum Operating Temperature | -40 Degrees F |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 8.02 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 700 psig, Overall Length (In.) 12 in, Overall Height 5.14 in, Side 1 Connection Size 2 1/8 in, Side 2 Connection Size 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Gavin Large Heritage Brass (GV-7002HE)
- IO HVAC CONTROLS Fresh Air Damper, Round, 24V, PO/SC, 14" (D-14-PO)
- BARNES & JONES Cage Unit and Cover (5000/C)
- HESSAIRE Guard, Dayton, For 484X42, 484X43, 484X44 (G20SF)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15726)
- MUELLER Flare Nut, Brass (A 05052)
- MUELLER 1/4" Access Valve Union, Brass (A 00325)
- MUELLER Flare Nut, Brass (A 05053)
- MUELLER Flare Nut, Brass (A 05051)
- MUELLER Flare Gasket, Copper (A 00402)
- JB INDUSTRIES 1/4" Access Valve Coupler, Brass (A33004)
- Mueller Refrigeration Access Valves