Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 4.12" H, 11" L
Mfr # AC17867
Zoro # G709944206
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.12 in
- Weight 3.68 lb
- Overall Length (In.) 11 in
- Maximum Operating Temperature 300 Degrees F
- Side 2 Connection Size 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # AC17867
- Zoro # G709944206
- UPC # 685768298489
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Overall Height | 4.12 in |
Overall Length (In.) | 11 in |
Side 2 Connection Size | 1 5/8 in |
Side 1 Connection Size | 1 5/8 in |
Overall Width | 2.17 in |
Details
Item | Refrigeration Ball Valve |
Weight | 3.68 lb |
Maximum Operating Temperature | 300 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 775 psig |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 3.68 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 775 psig, Overall Length (In.) 11 in, Overall Width 2.17 in, Overall Height 4.12 in, Side 1 Connection Size 1 5/8 in, Side 2 Connection Size 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-300C)
- DAYTON 30 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR3)
- ROBERTSHAW Burner Switch (5500-287M)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in (53DR10)
- MUELLER Flare Nut, Brass (A 05051)
- MUELLER 1/4" Access Valve Union, Brass (A 00325)
- MUELLER Flare Nut, Brass (A 05053)
- MUELLER 1/4" Access Valve Union, Brass (A 04780)
- MUELLER 1/4" SAE Cap, Brass, 700 psi (A 16447)
- MUELLER 1/4" Access Valve 90, Brass (A 00335)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15725)
- Mueller Refrigeration Access Valves