Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 3.15" H, 8.42" L
Mfr # AQ17865
Zoro # G509944154
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.66 lb
- Overall Height 3.15 in
- Minimum Operating Temperature -40 Degrees F
- Overall Width 1.5 in
- Maximum Operating Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # AQ17865
- Zoro # G509944154
- UPC # 685768300069
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Overall Height | 3.15 in |
Overall Width | 1.5 in |
Overall Length (In.) | 8.42 in |
Side 1 Connection Size | 1 1/8 in |
Side 2 Connection Size | 1 1/8 in |
Details
Item | Refrigeration Ball Valve |
Weight | 1.66 lb |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 300 Degrees F |
Maximum Operating Pressure | 775 psig |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 1.66 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 775 psig, Overall Length (In.) 8.42 in, Overall Width 1.5 in, Overall Height 3.15 in, Side 1 Connection Size 1 1/8 in, Side 2 Connection Size 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Window Air Conditioner, 18,000 BtuH, 18" H (4PACH18000)
- SCHNEIDER ELECTRIC Air Valve, 120V, 1/4" Barb, 0.3 scfm (AL-181)
- FASCO Draft Inducer, 115, Plastic, 8 13/62 in H. (A136)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 6 7/16 in H. (DI-2)
- MUELLER Refrigeration Ball Valve, 4.12" H, 11" L (AC17867)
- MUELLER Flare Bushing, (A 07812NL)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15727)
- MUELLER 1/4" Access Valve 90, Brass (A 00335)
- MUELLER Valve (A 17503)
- MUELLER Flare Bushing, (A 07813NL)
- JB INDUSTRIES Valve Core Removal Tool (A32004-G)
- Mueller AC & Refrigeration Valves