Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 3.15" H, 8.42" L
Mfr # AP17865
Zoro # G009944142
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side 1 Connection Size 1 1/8 in
- Maximum Operating Pressure 775 psig
- Overall Height 3.15 in
- Side 2 Connection Size 1 1/8 in
- Weight 1.61 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # AP17865
- Zoro # G009944142
- UPC # 685768300304
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Side 1 Connection Size | 1 1/8 in |
Overall Height | 3.15 in |
Side 2 Connection Size | 1 1/8 in |
Overall Length (In.) | 8.42 in |
Details
Item | Refrigeration Ball Valve |
Maximum Operating Pressure | 775 psig |
Weight | 1.61 lb |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 300 Degrees F |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 1.61 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 775 psig, Overall Length (In.) 8.42 in, Overall Height 3.15 in, Side 1 Connection Size 1 1/8 in, Side 2 Connection Size 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 18x24x4 Standard Capacity Pleated Filter, MERV 11 (102-499-027)
- LAMBRO Hood Vent Dryer Plstc 4 In Brn (267B)
- CONBRACO INDUSTRIES Radiator Bleeding Key (H-2404-00)
- UNIWELD Valve Core Removal Tool, 750 psi, 8.3 oz. (92838)
- MUELLER 1/4" Access Valve Union, Brass (A 00325)
- MUELLER Flare Nut, Brass (A 05052)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15727)
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- MUELLER 1/4" Access Valve Union, Brass (A 04585)
- MUELLER Flare Nut, Brass (A 05051)
- JB INDUSTRIES Line Piercing Saddle Valve, 3/4" OD, PK2 (A32912)
- Mueller Refrigeration Access Valves