Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 2.66" H, 7.45" L
Mfr # AQ17863
Zoro # G609944078
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 300 Degrees F
- Maximum Operating Pressure 775 psig
- Overall Width 1.18 in
- Side 2 Connection Size 3/4 in
- Overall Height 2.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # AQ17863
- Zoro # G609944078
- UPC # 685768332466
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Overall Width | 1.18 in |
Side 2 Connection Size | 3/4 in |
Overall Height | 2.66 in |
Side 1 Connection Size | 3/4 in |
Overall Length (In.) | 7.45 in |
Details
Item | Refrigeration Ball Valve |
Maximum Operating Temperature | 300 Degrees F |
Maximum Operating Pressure | 775 psig |
Weight | 0.92 lb |
Minimum Operating Temperature | -40 Degrees F |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 0.92 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 775 psig, Overall Length (In.) 7.45 in, Overall Width 1.18 in, Overall Height 2.66 in, Side 1 Connection Size 3/4 in, Side 2 Connection Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Grill (97011790)
- DAYTON Solenoid Valve (2304277)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731020025)
- PORTACOOL Portacool„¢ Rough-Terrain Caster Kit for Evaporative Coolers (PARPACCST700)
- MUELLER Flare Nut, Brass (A 05051)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15727)
- MUELLER Copper Flare Seal Bonnet, (A 00414)
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L (AC17868)
- MUELLER Flare Gasket, Copper (A 00402)
- MUELLER 1/4" SAE Cap, Brass, 700 psi Max. (A 04544)
- PRO-SET 1/4" SAE M x 1/4" SAE FM BV (BV)
- Mueller AC & Refrigeration Valves