Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 2.66" H, 7.45" L
Mfr # AP17863
Zoro # G009944074
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 775 psig
- Overall Length (In.) 7.45 in
- Side 2 Connection Size 3/4 in
- Weight 0.88 lb
- Overall Height 2.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # AP17863
- Zoro # G009944074
- UPC # 685768300632
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Overall Length (In.) | 7.45 in |
Side 2 Connection Size | 3/4 in |
Overall Height | 2.66 in |
Side 1 Connection Size | 3/4 in |
Details
Item | Refrigeration Ball Valve |
Maximum Operating Pressure | 775 psig |
Weight | 0.88 lb |
Maximum Operating Temperature | 300 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 0.88 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 775 psig, Overall Length (In.) 7.45 in, Overall Height 2.66 in, Side 1 Connection Size 3/4 in, Side 2 Connection Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- BROAN Exhaust Fan, 180 CFM, 120V AC, Plastic, White (511)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A710)
- HI-TECH DURAVENT Ducting Hose, 12" I.D., 25 ft., Vinyl (0616-1200-0575)
- MUELLER Flare Bushing, (A 07812NL)
- MUELLER 3/8" Access Valve Union, (A 00327)
- MUELLER Refrigeration Ball Valve, 4.12" H, 11" L (AC17867)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15726)
- MUELLER Flare Nut, Brass (A 05053)
- MUELLER Flare Nut, Brass (A 05051)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31008)
- Mueller Refrigeration Access Valves