Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 2.23" H
Mfr # A 18949
Zoro # G509944062
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side 2 Connection Size 1/4 in
- Overall Height 2.23 in
- Overall Width 1.16 in
- Side 1 Connection Type Unibody
- Maximum Operating Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18949
- Zoro # G509944062
- UPC # 685768407805
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Side 2 Connection Size | 1/4 in |
Overall Height | 2.23 in |
Overall Width | 1.16 in |
Side 1 Connection Size | 3/8 in |
Details
Item | Refrigeration Ball Valve |
Side 1 Connection Type | Unibody |
Maximum Operating Temperature | 300 Degrees F |
Side 2 Connection Gender | Male |
Side 2 Connection Type | Flare |
Side 1 Connection Gender | Female |
Maximum Operating Pressure | 775 psig |
Minimum Operating Temperature | -40 Degrees F |
Weight | 0.68 lb |
Description
Refrigeration Ball Valve, Side 2 Connection Type Flare, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 0.68 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Side 2 Connection Gender Male, Side 1 Connection Type Unibody, Maximum Operating Pressure 775 psig, Overall Width 1.16 in, Overall Height 2.23 in, Side 1 Connection Gender Female, Side 1 Connection Size 3/8 in, Side 2 Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE BTHRM VNTL FAN UPGRD KIT (BKR60)
- ILC FILTER 16X22X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 16 X 22 X 075 MADE IN THE USA FI (WY-0JA2-9)
- LOCHINVAR KITGASKETGAS TRAIN (100233694)
- ALL-FILTERS 16X16X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (16162.13 6PK)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15727)
- MUELLER Flare Gasket, Copper (A 00402)
- MUELLER 1/4" Access Valve Union, Brass (A 00325)
- MUELLER Flare Nut, Brass (A 05052)
- MUELLER Flare Bushing, (A 07812NL)
- MUELLER Copper Flare Seal Bonnet, (A 00414)
- JB INDUSTRIES Cap Tube Cutting Tool (A10973)
- Mueller Refrigeration Access Valves