Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 2.23" H
Mfr # A 18948
Zoro # G809944069
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.23 in
- Side 2 Connection Size 5/8 in
- Minimum Operating Temperature -40 Degrees F
- Side 1 Connection Gender Female
- Overall Width 1.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18948
- Zoro # G809944069
- UPC # 685768403258
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Overall Height | 2.23 in |
Side 2 Connection Size | 5/8 in |
Overall Width | 1.16 in |
Side 1 Connection Size | 5/8 in |
Details
Item | Refrigeration Ball Valve |
Minimum Operating Temperature | -40 Degrees F |
Side 1 Connection Gender | Female |
Side 1 Connection Type | Unibody |
Weight | 0.84 lb |
Maximum Operating Temperature | 300 Degrees F |
Side 2 Connection Gender | Male |
Maximum Operating Pressure | 775 psig |
Side 2 Connection Type | Flare |
Description
Refrigeration Ball Valve, Side 2 Connection Type Flare, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 0.84 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Side 2 Connection Gender Male, Side 1 Connection Type Unibody, Maximum Operating Pressure 775 psig, Overall Width 1.16 in, Overall Height 2.23 in, Side 1 Connection Gender Female, Side 1 Connection Size 5/8 in, Side 2 Connection Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3" Shutter Spike 25PK (55235)
- SCHAEFER Guard Set 20 In Back/Front Tapered (20PTB / 20PTF)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AT09)
- YELLOW JACKET Refrigerant Charging Scale, 220 lb. (68862)
- MUELLER Flare Gasket, Copper (A 00402)
- MUELLER 1/4" SAE Cap, Brass, 700 psi Max. (A 04544)
- MUELLER 1/4" Access Valve 90, Brass (A 00335)
- MUELLER Flare Nut, Brass (A 05053)
- MUELLER Flare Nut, Brass (A 05052)
- MUELLER Refrigeration Ball Valve, 4.12" H, 11" L (AC17867)
- JB INDUSTRIES Line Piercing Saddle Valve, 7/8" OD, PK2 (A32914)
- Mueller AC & Refrigeration Valves