Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 2.23" H, 6.35" L
Mfr # AP17862C
Zoro # G809944045
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side 2 Connection Size 5/8 in
- Maximum Operating Temperature 300 Degrees F
- Overall Length (In.) 6.35 in
- Weight 0.5 lb
- Side 1 Connection Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller
- MFR # AP17862C
- Zoro # G809944045
- UPC # 685768318705
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Side 2 Connection Size | 5/8 in |
Overall Length (In.) | 6.35 in |
Side 1 Connection Size | 5/8 in |
Overall Height | 2.23 in |
Details
Item | Refrigeration Ball Valve |
Maximum Operating Temperature | 300 Degrees F |
Weight | 0.5 lb |
Maximum Operating Pressure | 775 psig |
Minimum Operating Temperature | -40 Degrees F |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 0.5 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 775 psig, Overall Length (In.) 6.35 in, Overall Height 2.23 in, Side 1 Connection Size 5/8 in, Side 2 Connection Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Gasketpipeheadgasket W/Screw (T-4002-625)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 48" Length (2DWA9)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (P3327T-RP)
- VORNADO AIR Vornado CR1-0089-16, 293 Heavy Duty Shop Fan, 120V, 717 CFM (CR1-0089-16)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15725)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15726)
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- MUELLER 1/4" Access Valve Union, Brass (A 00330)
- MUELLER 1/4" Access Valve 90, Brass (A 00335)
- MUELLER 1/4" Access Valve Union, Brass (A 00325)
- COREMAX Valve Core, 1/2" Connection Sz, PK100 (CM-VC100)
- Mueller AC & Refrigeration Valves