Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 2.23" H, 6.35" L
Mfr # AP17861C
Zoro # G709944046
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side 2 Connection Size 1/2 in
- Overall Length (In.) 6.35 in
- Weight 0.53 lb
- Maximum Operating Temperature 300 Degrees F
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # AP17861C
- Zoro # G709944046
- UPC # 685768318699
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Side 2 Connection Size | 1/2 in |
Overall Length (In.) | 6.35 in |
Overall Height | 2.23 in |
Side 1 Connection Size | 1/2 in |
Details
Item | Refrigeration Ball Valve |
Weight | 0.53 lb |
Maximum Operating Temperature | 300 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 775 psig |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 0.53 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 775 psig, Overall Length (In.) 6.35 in, Overall Height 2.23 in, Side 1 Connection Size 1/2 in, Side 2 Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Outside Air Temperature Sensor, Low Cost Temp Snsr (O-45)
- DAYTON Rectangular OEM Blower, 1500/1085 RPM, 1 Phase, Direct, Rolled Steel (1TDT6)
- HEIL QUAKER /ICP 1054268 Inducer Blower Vent (1054268)
- AMERI-VENT Cap Gas Vent 6In Double Wall (6ECW)
- MUELLER Flare Nut, Brass (A 05157)
- MUELLER Flare Nut, Brass (A 05051)
- MUELLER Flare Nut, Brass (A 05053)
- MUELLER 1/4" Access Valve Union, Brass (A 04780)
- MUELLER 1/4" Access Valve Union, Brass (A 04585)
- MUELLER Flare Gasket, Copper (A 00402)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 60" L (SEC99AA-60C)
- Mueller Refrigeration Access Valves