Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 2.23" H, 6.35" L
Mfr # A 18940
Zoro # G509944048
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side 1 Connection Size 5/8 in
- Overall Height 2.23 in
- Overall Width 1.16 in
- Side 2 Connection Type ODS
- Maximum Operating Pressure 775 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18940
- Zoro # G509944048
- UPC # 685768403548
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Side 1 Connection Size | 5/8 in |
Overall Height | 2.23 in |
Overall Width | 1.16 in |
Overall Length (In.) | 6.35 in |
Side 2 Connection Size | 5/8 in |
Details
Item | Refrigeration Ball Valve |
Side 2 Connection Type | ODS |
Maximum Operating Pressure | 775 psig |
Weight | 0.61 lb |
Side 1 Connection Type | ODS |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 300 Degrees F |
Description
Refrigeration Ball Valve, Side 2 Connection Type ODS, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 0.61 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Side 1 Connection Type ODS, Maximum Operating Pressure 775 psig, Overall Length (In.) 6.35 in, Overall Width 1.16 in, Overall Height 2.23 in, Side 1 Connection Size 5/8 in, Side 2 Connection Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 15 (44ZU38)
- MONESSEN Monessen FS338 Firestop for Straight Up Flue System (FS338)
- AMERI-VENT 4E5 Type B Gas Vent Pipe, 4 in OD, 5 ft L, Galvanized Steel (400000)
- VULCAN K Type Stranded Wire, Length 100 Ft, Glass (N56/07023)
- MUELLER Refrigeration Ball Valve, 4.12" H, 11" L (AC17867)
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L (AC17868)
- MUELLER 3/8" Access Valve Union, (A 00327)
- MUELLER 1/4" Access Valve Union, Brass (A 04780)
- MUELLER 1/4" Access Valve Union, Brass (A 04585)
- JB INDUSTRIES Valve Core Removal Tool (A32004-G)
- Mueller AC & Refrigeration Valves