Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 2.23" H, 6.35" L
Mfr # A 18939
Zoro # G109944073
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.23 in
- Side 1 Connection Size 1/2 in
- Overall Width 1.16 in
- Overall Length (In.) 6.35 in
- Weight 0.61 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller
- MFR # A 18939
- Zoro # G109944073
- UPC # 685768403708
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Overall Height | 2.23 in |
Side 1 Connection Size | 1/2 in |
Overall Width | 1.16 in |
Overall Length (In.) | 6.35 in |
Side 2 Connection Size | 1/2 in |
Details
Item | Refrigeration Ball Valve |
Weight | 0.61 lb |
Side 2 Connection Type | ODS |
Side 1 Connection Type | ODS |
Maximum Operating Temperature | 300 Degrees F |
Maximum Operating Pressure | 775 psig |
Minimum Operating Temperature | -40 Degrees F |
Description
Refrigeration Ball Valve, Side 2 Connection Type ODS, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 0.61 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Side 1 Connection Type ODS, Maximum Operating Pressure 775 psig, Overall Length (In.) 6.35 in, Overall Width 1.16 in, Overall Height 2.23 in, Side 1 Connection Size 1/2 in, Side 2 Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, 24x12 (L-700-RX-24x12)
- DANFOSS Straight Valve Body 1/2" (013G-8015)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00328)
- HONEYWELL HOME Vertical Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DV1009/U)
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15726)
- MUELLER Flare Nut, Brass (A 05052)
- MUELLER 1/4" SAE Cap, Brass, 700 psi (A 16447)
- MUELLER 1/4" Access Valve Union, Brass (A 00325)
- MUELLER Flare Nut, Brass (A 05053)
- PARKER Copper Check Valve, 5/8 Dia x 3 3/4 In L (CV5P-8FS-8FS)
- Mueller AC & Refrigeration Valves