Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 2.23" H, 6.35" L
Mfr # A 18938
Zoro # G209944058
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.23 in
- Maximum Operating Temperature 300 Degrees F
- Side 2 Connection Type ODS
- Weight 0.62 lb
- Maximum Operating Pressure 775 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18938
- Zoro # G209944058
- UPC # 685768407263
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Overall Height | 2.23 in |
Overall Length (In.) | 6.35 in |
Side 2 Connection Size | 3/8 in |
Overall Width | 1.16 in |
Side 1 Connection Size | 3/8 in |
Details
Item | Refrigeration Ball Valve |
Maximum Operating Temperature | 300 Degrees F |
Side 2 Connection Type | ODS |
Weight | 0.62 lb |
Maximum Operating Pressure | 775 psig |
Minimum Operating Temperature | -40 Degrees F |
Side 1 Connection Type | ODS |
Description
Refrigeration Ball Valve, Side 2 Connection Type ODS, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 0.62 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Side 1 Connection Type ODS, Maximum Operating Pressure 775 psig, Overall Length (In.) 6.35 in, Overall Width 1.16 in, Overall Height 2.23 in, Side 1 Connection Size 3/8 in, Side 2 Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKA5)
- HEIL QUAKER /ICP 1184288 Trap Condensate (1184288)
- JOHNS MANVILLE 1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 40 (638331)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH70)
- MUELLER Flare Bushing, (A 07813NL)
- MUELLER Copper Flare Seal Bonnet, (A 00414)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15725)
- MUELLER Flare Bushing, (A 07812NL)
- MUELLER 1/4" Access Valve Union, Brass (A 04585)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15726)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31723)
- Mueller Refrigeration Access Valves