Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 2.23" H, 5.5" L
Mfr # AQ17860C
Zoro # G709944053
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.52 lb
- Overall Length (In.) 5.5 in
- Side 1 Connection Size 3/8 in
- Maximum Operating Pressure 775 psig
- Side 2 Connection Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # AQ17860C
- Zoro # G709944053
- UPC # 685768326908
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Overall Length (In.) | 5.5 in |
Side 1 Connection Size | 3/8 in |
Side 2 Connection Size | 3/8 in |
Overall Width | 0.87 in |
Overall Height | 2.23 in |
Details
Item | Refrigeration Ball Valve |
Weight | 0.52 lb |
Maximum Operating Pressure | 775 psig |
Maximum Operating Temperature | 300 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 0.52 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 775 psig, Overall Length (In.) 5.5 in, Overall Width 0.87 in, Overall Height 2.23 in, Side 1 Connection Size 3/8 in, Side 2 Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 in Square Perforated Ceiling Tile Diffuser, White (4MJU9)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 394,000/404,000 BtuH (DG400)
- SUPCO Contactor, 40A, 120V, 3 Pole (DP401203)
- MUELLER Flare Nut, Brass (A 05157)
- MUELLER Refrigeration Ball Valve, 4.12" H, 11" L (AC17867)
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L (AC17868)
- MUELLER Copper Flare Seal Bonnet, (A 00414)
- MUELLER 3/8" Access Valve Union, (A 00327)
- MUELLER Flare Nut, Brass (A 05051)
- JB INDUSTRIES Access Service Valve, 1/4 (A33000)
- Mueller Refrigeration Access Valves