Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 2.23" H, 5.5" L
Mfr # AQ17859
Zoro # G609944047
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 300 Degrees F
- Overall Width 0.87 in
- Overall Height 2.23 in
- Minimum Operating Temperature -40 Degrees F
- Side 1 Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # AQ17859
- Zoro # G609944047
- UPC # 685768337249
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Overall Width | 0.87 in |
Overall Height | 2.23 in |
Side 1 Connection Size | 1/4 in |
Side 2 Connection Size | 1/4 in |
Overall Length (In.) | 5.5 in |
Details
Item | Refrigeration Ball Valve |
Maximum Operating Temperature | 300 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Weight | 0.52 lb |
Maximum Operating Pressure | 775 psig |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 0.52 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 775 psig, Overall Length (In.) 5.5 in, Overall Width 0.87 in, Overall Height 2.23 in, Side 1 Connection Size 1/4 in, Side 2 Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH A/C R-134A Manifold Gauge Set With 72" Hose And Couplers (45111)
- AAF FLANDERS 14x25x1 Pleated Air Filter, MERV 8 (80055.011425)
- LOCHINVAR Tst2050 Sensor, Immersion (TST2050)
- RAYPAK 008520F High Limit 240Fmanual (008520F)
- MUELLER 1/4" Access Valve Union, Brass (A 00325)
- MUELLER 1/4" Access Valve Union, Brass (A 04585)
- MUELLER 1/4" Access Valve Union, Brass (A 00330)
- MUELLER Flare Nut, Brass (A 05053)
- MUELLER Flare Nut, Brass (A 05052)
- MUELLER 1/4" Access Valve 90, Brass (A 00335)
- JB INDUSTRIES Quick Coupler, 1/4 In (F)NPT x 1/4 In (QC-S4B)
- Mueller AC & Refrigeration Valves