Shop All Refrigeration Access Valves
Mueller
Refrigeration Ball Valve, 2.23" H, 5.5" L
Mfr # AP17859
Zoro # G609944115
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side 1 Connection Size 1/4 in
- Minimum Operating Temperature -40 Degrees F
- Weight 0.48 lb
- Overall Length (In.) 5.5 in
- Overall Height 2.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # AP17859
- Zoro # G609944115
- UPC # 685768300403
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Side 1 Connection Size | 1/4 in |
Overall Length (In.) | 5.5 in |
Overall Height | 2.23 in |
Side 2 Connection Size | 1/4 in |
Details
Item | Refrigeration Ball Valve |
Minimum Operating Temperature | -40 Degrees F |
Weight | 0.48 lb |
Maximum Operating Temperature | 300 Degrees F |
Maximum Operating Pressure | 775 psig |
Description
Refrigeration Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/C-UL Listed, Weight 0.48 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 775 psig, Overall Length (In.) 5.5 in, Overall Height 2.23 in, Side 1 Connection Size 1/4 in, Side 2 Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve, 120V, RAR, 3/8" NPT (25M01A-101)
- YELLOW JACKET Charging/Vacuum Hose, 48 In, Yellow (21048)
- DAYTON Drum Lid (HV2121200G)
- ELIMA-DRAFT Magnetic Cover8X8Alum (ELMDFT11A)
- MUELLER 1/4" Access Valve Union, Brass (A 00330)
- MUELLER Flare Bushing, (A 07812NL)
- MUELLER 1/4" Access Valve Union, Brass (A 04585)
- MUELLER 3/8" Access Valve Union, (A 00327)
- MUELLER Flare Gasket, Copper (A 00402)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15726)
- SUPCO Refrigeration Line Piercing Valve, Connection Size 1/4 in, 5/16 in, and 3/8 in OD, Aluminum (BPV31)
- Mueller AC & Refrigeration Valves