Shop All PVC Pipe Fittings
Mueller
Mueller PVC02100C1000HA 1 x 1 in. PVC Schedule 40 Coupling
Mfr # 4403762
Zoro # G003720995
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller
- MFR # 4403762
- Zoro # G003720995
- UPC # 611942134359
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- End 1 Diameter: 1 in.
- End 1 Type: Slip
- Schedule Type Number: Schedule 40
- End 2 Type: Slip
- End 2 Diameter: 1 in.
- Material: PVC
- Product Type: Coupling
- Outlet: Slip
- Compatible Pipe Material: PVC
- Fits For: For Cold Water Pressure Applications
- Color Family: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI03)
- STEEL & OBRIEN 8" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-8-304)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10577)
- MUELLER 1-1/2X6 Nipple Schd 80 Pvc (407-060)
- MUELLER 2X Close Nipple Schd 80 Pvc (408-001)
- MUELLER COUPLE 1/2"" SCH40 10 PCK (PVC02100C0600)
- MUELLER 405-030 1X3 Nipple Schd 80 Pvc (505-030)
- MUELLER Nipple Sch80 Pvc 1.25X4 in. (506-040)
- MUELLER COUPLE 3/4"" SCH40 10 PCK (PVC02100C0800)
- CHARLOTTE PIPE AND FOUNDRY PVC PVC Pipe Fitting, Socket x FNPT (PVC 08116 1200)
- Mueller Fittings