Shop All Valve Parts
Mueller
Mueller LH06002RT 0.75 x 24 in. Type L Copper Tubing
Mfr # 4511630
Zoro # G703924112
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # 4511630
- Zoro # G703924112
- UPC # 685768328261
- Country of Origin China
- Category Valve Parts
Description
Features
- Product Type: Pre-Cut Copper Tubing
- Copper Tubing Type: Type L
- Diameter: 3/4 in.
- Length: 2 ft.
- Wall Thickness: 0.045 in.
- Telescoping Ends: No
- Solution for small repair projects
- Used in domestic water service and distribution, natural gas, LP gas and HVAC
- Fire protection and solar systems
- Can use sweat compression and flare fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing (1529L-187437-5)
- MOEN 2.2 gpm Spray Outlet, 55/64"-27 Thread Size, Chrome, Brass (3924)
- CAMPBELL 1-1/4" FNPT Lead Free Brass Spring Check Valve (4032E)
- HYDROMAXX 2"x100Ft Flexible Corrugated Orange LDPE NON Split Tubing Wire Loom (OLDPENS200100)
- MUELLER 1/2 NO LEAD METER COUPLING (105-783NL)
- MUELLER PACKLESS LINE VALVE MANUAL BRASS 3/8IN NPT (A 15528)
- MUELLER 3/4 NO LEAD METER COUPLING (105-784NL)
- MUELLER Valve (AV1H-FA21A)
- MUELLER Washing Box Valvehot Qtr Turn (102-209)
- DIXON Hand wheel, For Use with 1-1/2 in Global Forged Brass Angle Hose Valves (AV151-WR)
- SPRINGER PARTS U7000 SSV Single Seat Valve 2.5" Plug Seal, FKM (FDA) Pos 23.2; Replaces Alfa Laval 9614059412.1 (9614059412.1SP)
- Mueller Valve Parts