Shop All Galvanized Pipe Fittings
Mueller
Mueller 4399713 2.5 in. MPT x 1.5 in. Dia. FPT Galvanized Malleable Iron Hex Bushing
Mfr # 4399713
Zoro # G203978776
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # 4399713
- Zoro # G203978776
- UPC # 32888361027
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Description
Our galvanized malleable iron fittings are leak proof tested and threads are precisely machine tooled for easy connections to natural gas, propane, oil and air applications. 100% quality inspected and industry certified.
Specifications- Color Family: Silver
- Finish: Galvanized
- End 1 Diameter: 2-1/2 in
- End 1 Type: MPT
- End 2 Diameter: 1-1/2 in.
- End 2 Type: FPT
- Material: Malleable Iron
- Compatible Pipe Material: Iron
- Outlet: 1-1/2 in
- Application: For Use with Water and Steam
- Fits For: For Water and Waste Applications
- Iron Pipe Fitting Type: Galvanized
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNG6)
- MOEN FCT HNDL MOEN CHATEAU (96782)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.1 (0047-UA3)
- MOEN Service Kit (104547)
- MUELLER Bushing 1x1/4 Galv Hex Malleab (311UB-114)
- MUELLER ELBOW STREET 90 GALV 3"" (510-310BC)
- MUELLER 4 in. FPT x 4 in. Dia. FPT Galvanized Malleable Iron Union (4365862)
- MUELLER COUPLE GALV 1-1/2""X3/4 (511-374HN)
- MUELLER Union Galvanized 4 (511-711BC)
- MUELLER Elbow Street 3/4in 45 Galv (311SE45-34)
- THRIFCO PLUMBING 3/4 Inch x 1/2 Inch Galvanized Steel 90 Degrees Reducer Elbow (5217015)
- Mueller Fittings