Mueller Kueps MKT-PO5000CX1 5 in. Dual Action Polisher
Mfr # MKT-PO5000CX1
Zoro # G604167090
Product Information
- Brand Mueller Kueps
- MFR # MKT-PO5000CX1
- Zoro # G604167090
- UPC # 88381832632
- Country of Origin China
- Category Marine Detailing Tools
Description
Powerful 7.8 AMP motor delivers more output and variable (180 - 790) RPM 7/32" (5.5mm) orbit diameter provides a swirl-free finish Conveniently located variable speed control dial (0 - 6,800 OPM) enables the operator to match the speed to the application Electronic controller provides constant speed control which automatically applies additional power to the motor to maintain speed under load Electronic Controller provides soft start which is designed to suppress start-up reaction for smooth start-ups and longer gear life Air vent intake covers help prevent fibers from entering the motor Ergonomically designed knob handle provides precision and control in a variety of applications Rubberized back handle with conveniently located lock-on switch for continuous use and increased operator comfort Cord guard for increased flexibility and longer life Rubber tool rest for upside down placement of tool Double insulated cord helps prevent static electricity accumulation
Features- 5 in. Dual Action Polisher
- Size: 5 in.
- Weight: 6.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZONE OFFROAD 98-04 GM S10/ZR2 2IN BODY LIFT (ZONC9201)
- POWERBUILT Bearing Race And Seal Installer Set (948004)
- CTR Steering Tie Rod End, CR0002 (CR0002)
- LUMAPRO Miniature Lamp, 1895, G4 1/2, 14V, PK10 (1895-10PK)
- SHURHOLD 6" Combo Deck Brush - Soft & Medium (965)
- SHURHOLD 6' Telescoping Handle 43" - 72" (833)
- PLEWS-EDELMANN Adpt Needle Tip (05-042)
- IKS IKS: ZFH-C18 Chrysler 2018+Cable (IKS-ZFH-C18)
- STAR BRITE Handle-5' Standard, #40003 (40003)
- WEEMS & PLATH Ultralight Divider (176)
- SEA-DOG Add-A-Snap - White - 4" (299204W-1)
- Mueller Kueps Marine Detailing Tools