Shop All Drum Tools
Mueller Kueps
Mueller Kueps MKP-EQ-350 88 lbs Uni Worktable
Mfr # MKP-EQ-350
Zoro # G704166405
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller Kueps
- MFR # MKP-EQ-350
- Zoro # G704166405
- Country of Origin China
- Category Drum Tools
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Easy storage for tools and parts while performing under hood maintenance
- Built in parts dividers and built in screwdriver / wrench / pry bar holders
- Protective bumpers for top tray
- 3" heavy duty swivel casters, 2 Locking and 2 Swivel
- Height adjustable support post adjusts from 35.4" to 48.4" for clearance of front ends on most vehicles
- Maximum load capacity: approx. 88 LBs
- Maximum Load Capacity: 88 lbs
- Weight: 48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Tote Storage W/Lid Cement 18G (16786A06)
- ECONOCO Linea Collection Ballet Bar Garment Rack (LNBBE)
- GLOBAL INDUSTRIAL Unassembled Steel Storage Cabinet Recessed Handle 36W x 18D x 72H, Gray (237635GY)
- ZORO SELECT Pail, 4.0 gal., Open Head, White, W/Lid (GSQ2140W)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- MORSE Drum Lifter, 1000 lb. Load Capacity (86)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85A)
- WESCO Drum Truck, 550 lb. (272945)
- ZORO SELECT DRUM VENT REPLACEMENT GASKET, FOR 2 IN (08259)
- MORSE Safety Enclosure, 67inLx36inWx36inH (GEK-2-305-1)
- ZORO SELECT Drum Plug Socket, Aluminum Bronze (SAB75R)
- Mueller Kueps Drum Tools