Shop All Folding & Pocket Knives
Mueller Kueps
Mueller Kueps MKP-277010 5 mm Half Round Clip Lifter
Mfr # MKP-277010
Zoro # G904088880
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Kueps
- MFR # MKP-277010
- Zoro # G904088880
- UPC # 4260257989473
- Country of Origin China
- Category Folding & Pocket Knives
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many People.
Features- Half Round Clip Lifter
- Coated handle for comfort
- Size: 5 mm
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" 32 TPI U-Shank Sheet Metal Cutting Cobalt Steel Jig Saw Blade (DW3728-5)
- WESTWARD #39 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL3)
- AMPG Drawbar For Wells Index (Z9005WEL)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10A-5PK)
- SOG Utility Knife, Straight, 3-1/2" Blade L (11-18-05-41)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- KERSHAW Folding Knife, Tactical Style, 3.5" (1303BW)
- CASE Sheath Genuine Leathr Cordovan (09027)
- CASE Knife Pocket Sngl Bld 4-1/4 In (260)
- KILIMANJARO 8" Folding Knife - Morsa - Titanium (910028)
- Mueller Kueps Knives, Cutters & Snips