Shop All Copper Tubing
Streamline
Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type L
Mfr # LH05010
Zoro # G0356072
original price:
$51.83
6% off
new price: $48.65
/ea
Sold in multiples of 4 for $194.60
Item requires special delivery charges. A $12.50 per item surcharge will be applied.
$194.60
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in
- Tube Size 5/8 in
- Application Potable Water
- Copper Tube Shape Straight
- Wall Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # LH05010
- Zoro # G0356072
- UPC # 685768234036
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 3/4 in |
Tube Size | 5/8 in |
Tube Length | 10 ft |
Inside Dia. | 0.625 in |
Copper Tube Size | 5/8 in |
Overall Length | 10 ft |
Outside Diameter | 3/4 in |
Inside Diameter | 0.625 in |
Description
Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 5/8 in, Copper Tube Type L, Fabrication Seamless, Inside Diameter 0.625 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 505 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.042 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Coupling Brass Barstock 3/8 (756103-06)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25100)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (82LF24701)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-2-2)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type DWV (V 40010)
- STREAMLINE 1/2 in. x 60 ft. Coated Copper Type L Coil, 60PK (LY04060)
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 100 ft Length, Type L (LS12100)
- STREAMLINE 01082 Copper Tubing, 1 in, 20 ft L, Hard, Type M, Coil (MH10020)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type M (MH14010)
- STREAMLINE 3/8 in. x 100 ft. Copper Type L Coil, 100PK (LS03100)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type L (LS03100)
- Streamline Tubing