Shop All Copper Tubing
Streamline
Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type K
Mfr # KH03010
Zoro # G0690672
Sold in multiples of 5 for $197.95
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$197.95
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Tube Size 3/8 in
- Application Potable Water
- Copper Tube Shape Straight
- Wall Thickness 0.049 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # KH03010
- Zoro # G0690672
- UPC # 685768233565
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1/2 in |
Tube Size | 3/8 in |
Tube Length | 10 ft |
Inside Dia. | 0.375 in |
Overall Length | 10 ft |
Copper Tube Size | 3/8 in |
Inside Diameter | 0.375 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 3/8 in, Copper Tube Type K, Fabrication Seamless, Inside Diameter 0.375 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 904 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.049 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 177138BN (177138BN)
- ARROWHEAD BRASS Vlv Grden 1/2Or3/4X3/4Lf (925LF)
- GREEN LEAF GLP200BNL Female Coupler x Mpt 2 In. (2218568)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 50 ft Length, Type ACR (D 22050P)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 100 ft Length, Type L (LS10100)
- STREAMLINE Coil Copper Tubing, 5/16 in Outside Dia, 50 ft Length, Type ACR (654R)
- STREAMLINE Straight Copper Tubing, 2 1/8 in Outside Dia, 10 ft Length, Type K (KH20010)
- STREAMLINE Streamline REF-1/4 Soft Coil Tubing, 1/4 in OD, 50 ft L (D 04050P)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type M (MH06010)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type ACR (AC05010)
- Streamline Copper Tubing