Shop All AC & Refrigeration Accessories
This Product is Discontinued
Mueller Industries
Refrigerant Line Set, 3/8" Liquid Line (Discontinued)
Mfr # 61220500B3B6
Zoro # G6069897
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Copper Roll
- Length (Ft.) 50 ft
- Insulation Thickness (In.) 1/2 in
- Suction Line Size (In.) 3/4 OD
- Liquid Line Size (In.) 3/8 OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Industries
- MFR # 61220500B3B6
- Zoro # G6069897
- UPC # 685768352570
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length (Ft.) | 50 ft |
Suction Line Size (In.) | 3/4 OD |
Liquid Line Size (In.) | 3/8 OD |
Details
Type | Copper Roll |
Insulation Thickness (In.) | 1/2 in |
Item | Refrigerant Line Set |
Description
Refrigerant Line Set, Liquid Line Size (In.) 3/8, Suction Line Size (In.) 3/4, Length (Ft.) 50, Insulation Thickness (In.) 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.