Shop All Plumbing Parts
Mueller Industries
Mueller Industries K02510I 4 in. DWV PVC Female Adapter
Mfr # K02510I
Zoro # G804132379
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Industries
- MFR # K02510I
- Zoro # G804132379
- UPC # 39923213600
- Country of Origin China
- Category Plumbing Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- DWV PVC Female Adapter
- Size: 4 in.
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Bd 52 Abs 1.5" L68-H68 (151.505.00.1)
- HOSE MASTER 1" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0100-012)
- ORION Single Wye, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (4x3 R90T)
- ZORO SELECT CPVC 90 degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (9806-020)
- RHEEM-RUUD Electric Thermostat, Commercial (SP8296)
- SLOAN F5Au Cp Spud Coupling Asm 1 1/4 X 3 (0306140)
- ZORO SELECT Replacement Screen, 2-1/2 In, 304 SS (20H639)
- US HARDWARE Rv Tub Ptrap Set (P-118C)
- HOMESTEAD 2 in. Pro Span Coupling (HO3258637)
- PFISTER Po Hs S/A 60In (951-1950)
- JONES STEPHENS Ellbow, Double Slip, 90 deg., 1-1/4" (T74003)
- Mueller Industries Plumbing Parts & Accessories