Shop All Black Pipe Fittings
Mueller Industries
Mueller Industries 521-328BC Malleable Reducing Coupling Black - 4 x 2 in.
Mfr # 4365888
Zoro # G503954364
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Industries
- MFR # 4365888
- Zoro # G503954364
- UPC # 32888007628
- Country of Origin China
- Category Black Pipe Fittings
Description
Mueller malleable black iron reducing coupling size: 4"x2" for use with water and steam rated to 300 PSI at 150 degrees f. ; steam 150 PSI class 150 standard meets
Features- Size: 4"x2"
- For use with water and steam
- Rated to 300 PSI at 150 degrees F. ; steam 150 PSI
- Class 150 standard
- Meets ANSI/ASME B.16.3, B-16, B-16.14, B16-39
- Threads meet ANSI B1.20.1
- Galvanized items are coated for water applications and meet low lead requirements.
- Dimension: 4.5" H x 5.5" W x 5.5" L
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" Press Lead Free Bronze Swing Check Valve (61YLF208T1PR)
- DIXON Worm Gear Clamp, 9/16 to 1-1/16 in Clamp, SS Band, Domestic (HSS10)
- KINGSTON BRASS CC2082 Brass Claw Foot Tub Drain (CC2082)
- THRIFCO PLUMBING #70 5/8 Inch Female Flare x 5/8 Inch Female Flare Swivel Union (4401170)
- MUELLER INDUSTRIES COUP RDCG BLK 1-1/4X3/4 (310 RC-11434)
- MUELLER INDUSTRIES Mueller BK Black Reducing Coupling (521-320BG)
- MUELLER INDUSTRIES Male X Female Black Hexagon Bushing (521-920BG)
- MUELLER INDUSTRIES Mueller BK Black Reducing Coupling (521-375BG)
- SMITH-COOPER 2-1/2" x 2" Hex Bushing (4316000778)
- ZORO SELECT Black Steel Blind Flange Class 150 (FLCS1RFBL112)
- ANVIL 2-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908084)
- Mueller Industries Black Pipe Fittings