Shop All Toilet Repair Parts
Mueller Industries
Closet Flange w/ stop, 4 x 3", Hub, ABS
Mfr # 02903
Zoro # G2866421
$2.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Mueller Industries
- Material Plastic
- Size 4 in x 3 in
- Material of Construction ABS
- Standards Cell Class 32222 As Defined In ASTM D3965 For Material, ASTM D2665 For Dimensions And Performance, D3311 For Patterns And Laying Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller Industries
- MFR # 02903
- Zoro # G2866421
- UPC # 012871029035
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 4 in x 3 in |
Pipe Size | 4 x 3" |
Details
Fits Brand | Mueller Industries |
Material | Plastic |
Material of Construction | ABS |
Standards | Cell Class 32222 As Defined In ASTM D3965 For Material, ASTM D2665 For Dimensions And Performance, D3311 For Patterns And Laying Length |
Item | Toilet Flange |
Sub-Category | Hardware and Gaskets |
Temp. Range | -40 to 180F |
Shop By | Closeouts |
Accessory Type | Toilet Flange |
Connection | Hub |
Description
Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 1000', Natural (N14DNA)
- CHICAGO FAUCET 1-3/4" MVP Metering Push Handle (665-RKPABCP)
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline (7610527A)
- PARKER Brass Metric Compression Fitting (0124 14 00)
- MUELLER INDUSTRIES Adjustable Closet Flange, 4 x 3 In, Spigot (02252)
- MUELLER INDUSTRIES Adj. Closet Flange w/ Metal Ring 4x3", Size: 4" x 3" (1WHR5)
- MUELLER INDUSTRIES Adj. Closet Flange w/ Metal Ring 4x3" (1WJC5)
- MUELLER INDUSTRIES Flush Closet Flange, 4 In, ABS, Hub (1WHT1)
- MUELLER INDUSTRIES Adjustable Closet Flange, 4x3", Spigot (1WHR6)
- TOTO Bowl Gasket, 1pcs, Gmax/Emax, Tornado Flush (9BU024E)
- KOHLER Stop Assembly, 1” Npt (1286778-CP)
- Mueller Industries Toilet Repair Parts