Shop All ABS Pipe Fittings
This Product is Discontinued
Mueller Industries
1-1/2" Hub Styrene Test Cap (Discontinued)
Mfr # 02411
Zoro # G2183815
This Product is Discontinued
Key Features
- Pipe Fitting Material Styrene
- Specific Fitting Shape Cap
- Fitting Connection Type Hub
- Basic Pipe Fitting Shape Cap
- Standards Meets Or Exceeds Cell Class 32222 As Defined In ASTM D3965. Meets Or Exceeds ASTM D2661 For Dimensions And Performance And D3311 For Patterns And Laying Lengths, Made to applicable ASTM standards D2661, F1498, D3311, D3965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Industries
- MFR # 02411
- Zoro # G2183815
- UPC # 012871024115
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Pipe Fitting Material | Styrene |
Specific Fitting Shape | Cap |
Fitting Connection Type | Hub |
Basic Pipe Fitting Shape | Cap |
Standards | Meets Or Exceeds Cell Class 32222 As Defined In ASTM D3965. Meets Or Exceeds ASTM D2661 For Dimensions And Performance And D3311 For Patterns And Laying Lengths, Made to applicable ASTM standards D2661, F1498, D3311, D3965 |
Basic Pipe Fitting Material | Plastic |
Item | Test Cap |
Temp. Range | -40 Degrees to 180 Degrees F |
Description
Test Cap, Styrene Pipe Fitting Material, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type Hub, Standards Meets Or Exceeds Cell Class 32222 As Defined In ASTM D3965. Meets Or Exceeds ASTM D2661 For Dimensions And Performance And D3311 For Patterns And Laying Lengths, Temp. Range -40 Degrees to 180 Degrees F, Cap Specific Fitting Shape
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.