Shop All Heat Pump Reversing Valves and Coils
Mueller
High Capacity Heat Pump, 5 5/16" L
Mfr # A 19000
Zoro # G910031030
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Connection Solder
- Cut Out Length (In.) 3 7/8 in
- Connection Size (In.) 3/8 in
- Overall Length (In.) 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 19000
- Zoro # G910031030
- UPC # 685768413417
- Country of Origin China
- Category Heat Pump Reversing Valves and Coils
Dimensions
Cut Out Length (In.) | 3 7/8 in |
Connection Size (In.) | 3/8 in |
Overall Length (In.) | 5 5/16 in |
Details
Item | High Capacity Heat Pump |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Connection | Solder |
R-22 Capacity (Tons) | 2 1/2 ton |
R-410A Capacity | 2 1/2 ton |
Water Capacity @ 125 Degrees F | 167 drops (R410A); 179 drops (R407C); 185 drops (R22); 189 drops (R134a); 196 drops (R404A); 196 drops (R507) |
Description
Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Drain Cock Ball Valve Inline (DC606-4)
- DUPONT Pleated Air Filter, 21.5" x 23.25" x 1", 4 Pack (KB21.5X23.25X1A_4)
- HONEYWELL S9200U1000 Universal Hot Surface (S9200U1000)
- FOSTORIA Portable Heater, Aluminum, 480V AC (P31-FSP-1)
- RANCO Heat Pump Reversing Valve, 1/2x7/8 In (V6-414080-170)
- BASO Coil110/120V Valve Coil (RSDA95A-120C)
- RANCO Heat Pump Solenoid Coil, 24V (LDK-110000-070)
- DAIKIN 24VAC REV VLV COIL (910198415)
- PARKER R23Mm, 120V N/C Coil (75740)
- HEIL QUAKER /ICP 1172616 Valve Rev W/Coil 24V (1172616)
- RANCO Heat Pump Reversing Valve, 7/8x1-1/8 In (V10-418140-170)
- Mueller Heat Pump Reversing Valves and Coils