Shop All Refrigeration Access Valves
Mueller
Flare X Solder Adapter, Brass/Copper
Mfr # A 15727
Zoro # G4991366
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in x 1/2 in
- For Use With All CFC, HCFC and HFC Refrigerants
- Max. Working Pressure 700 psi
- Length 1 15/16 in
- Material Brass/Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller
- MFR # A 15727
- Zoro # G4991366
- UPC # 685768225942
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2 in x 1/2 in |
Length | 1 15/16 in |
Details
Item | Connector |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 700 psi |
Material | Brass/Copper |
Features | Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop |
Description
Swivel FE Flare X Solder Adapter, Connection Size 1/2 in x 1/2 in, Length 1 15/16 in, Max. Working Pressure 700 psi, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Compressor Starting Relay (117U6016)
- SUNCOURT Radon Mitigation Fan Kit w/4"-3" Couplers and Air Pressure Indicator (RDK04-3)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (QC-E5)
- OMNITEC DESIGN Flexible Duct 8 dia., Mylar, 25 ft. L (MD8)
- MUELLER 3/8" Access Valve Union, (A 00327)
- MUELLER Flare Nut, Brass (A 05157)
- MUELLER Flare Nut, Brass (A 05051)
- MUELLER Refrigeration Ball Valve, 4.12" H, 11" L (AC17867)
- MUELLER Flare Bushing, (A 07812NL)
- MUELLER Flare Gasket, Copper (A 00402)
- JB INDUSTRIES Valve Core Remover Tool (A32500N-G)
- Mueller AC & Refrigeration Valves