Shop All Refrigeration Access Valves
Mueller
Flare X Solder Adapter, Brass/Copper
Mfr # A 15725
Zoro # G4991454
original price:
$3.09
9% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in x 1/4 in
- For Use With All CFC, HCFC and HFC Refrigerants
- Max. Working Pressure 700 psi
- Length 1 5/8 in
- Material Brass/Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 15725
- Zoro # G4991454
- UPC # 685768225928
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in x 1/4 in |
Length | 1 5/8 in |
Details
Item | Connector |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 700 psi |
Material | Brass/Copper |
Features | Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop |
Description
Swivel FE Flare X Solder Adapter, Connection Size 1/4 in x 1/4 in, Length 1 5/8 in, Max. Working Pressure 700 psi, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP918B1006)
- DAYTON Transformer Fan, 115/230V, 16 in., 4590 cfm (2ATX6)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 9 to 13 Spring (MP843E001F)
- ALL-FILTERS 24X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (24301.11 4PK)
- MUELLER 1/4" Access Valve Union, Brass (A 04780)
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L (AC17868)
- MUELLER Flare Bushing, (A 07812NL)
- MUELLER 1/4" Access Valve 90, Brass (A 00335)
- MUELLER 1/4" SAE Cap, Brass, 700 psi Max. (A 04544)
- MUELLER Flare Nut, Brass (A 05157)
- SUPCO Capillary Tube, .028 I.D. x 10 ft. (BC5)
- Mueller AC & Refrigeration Valves