Shop All Refrigeration Access Valves
Mueller
Flare Nut, Brass
Mfr # A 05157
Zoro # G4991332
original price:
$4.69
7% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 5/8 in
- For Use With All CFC, HCFC and HFC Refrigerants
- Inside Dia. 5/8 in
- Max. Working Pressure 700 psi
- Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 05157
- Zoro # G4991332
- UPC # 685768208396
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 5/8 in |
Inside Dia. | 5/8 in |
Length | 15/16 in |
Details
Item | Nut Short Forged |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 700 psi |
Material | Brass |
Features | Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop |
Description
Flare Nut, Connection Size 5/8 in, Inside Dia. 5/8 in, Length 15/16 in, Max. Working Pressure 700 psi, Brass, For Use With All CFC, HCFC and HFC Refrigerants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric Thermostat (5225-047)
- REZNOR 195641 Capacitor 4Mfd Mb40040Ed (195641)
- DAYTON Portable Electric Heater, 1500, 120V AC, 1 Phase, 5118 BtuH (53TY90)
- HONEYWELL SuitePro Wall Plate Adapter, Plastic, White (50033847-001/U)
- MUELLER Flare Bushing, (A 07812NL)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15725)
- MUELLER 1/4" Access Valve Union, Brass (A 00325)
- MUELLER 1/4" Access Valve Union, Brass (A 04780)
- MUELLER Valve (A 17503)
- MUELLER 1/4" Access Valve Union, Brass (A 04585)
- JB INDUSTRIES Swivel Cylinder Valve, Brass (CV-20004)
- Mueller Refrigeration Access Valves