Shop All Refrigeration Access Valves
Mueller
Flare Nut, Brass
Mfr # A 05052
Zoro # G4991271
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in
- For Use With All CFC, HCFC and HFC Refrigerants
- Inside Dia. 3/8 in
- Max. Working Pressure 700 psi
- Length 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 05052
- Zoro # G4991271
- UPC # 685768207627
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in |
Inside Dia. | 3/8 in |
Length | 11/16 in |
Details
Item | Flare Nut |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 700 psi |
Material | Brass |
Features | Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop |
Description
Flare Nut, Connection Size 3/8 in, Inside Dia. 3/8 in, Length 11/16 in, Max. Working Pressure 700 psi, Brass, For Use With All CFC, HCFC and HFC Refrigerants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Adaptor Cone (550537)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 240 V (H-90-222-TH)
- GOOF OFF Klean Strip Klean-Heat Kerosene Alternative For Heaters/Lamps/Stoves 128 oz (GKKH99991)
- SCOTCH Filtrete 14 in. W X 24 in. H X 1 in. D 5 MERV Pleated Filter Dust 1 pk (323DC-4)
- MUELLER 1/4" Access Valve Union, Brass (A 04780)
- MUELLER 1/4" Access Valve 90, Brass (A 00335)
- MUELLER Flare Nut, Brass (A 05053)
- MUELLER Valve (A 17503)
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L (AC17868)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31202-G)
- Mueller Refrigeration Access Valves